Close
Filters
Search

Vacuum hose

Article No. 089581351
Vacuum hose VACHOSE-BLACK/WHITE/GREY-D3,5X7,5MM
€71.86 inc. VAT price per 10 PCS
Available on Order
Price may vary
*
+ -
Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone
  • Made of synthetic rubber
  • Short-term peak temperature of up to max. +150°C
  • Stored on coil for ORSY10 dispenser system
Notice

Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!

Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone
  • Made of synthetic rubber
  • Short-term peak temperature of up to max. +150°C
  • Stored on coil for ORSY10 dispenser system
Notice

Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!

Products specifications
Internal diameter (ID) 3.5 mm
Outer diameter (AD) 7.5 mm
Colour Black<br>White<br>Grey
Min. temperature conditions -35 °C
Max. temperature conditions 110 °C
Length 10 m

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (ID) 3.5 mm
Outer diameter (AD) 7.5 mm
Colour Black<br>White<br>Grey
Min. temperature conditions -35 °C
Max. temperature conditions 110 °C
Length 10 m
Close