Close
Filters
Search

Vacuum hose

Article No. 089582331
Vacuum hose VACHOSE-BLACK-10M-D3,3X6,8MM
€37.52 inc. VAT price per 10 PCS
AVAILABLE
*
+ -
Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone
  • Made of synthetic rubber
  • Short-term peak temperature of up to max. +150°C
  • Stored on coil for ORSY10 dispenser system
Notice

Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!

Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone
  • Made of synthetic rubber
  • Short-term peak temperature of up to max. +150°C
  • Stored on coil for ORSY10 dispenser system
Notice

Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!

Products specifications
Internal diameter (ID) 3.3 mm
Outer diameter (AD) 6.8 mm
Colour Black
Min. temperature conditions -35 °C
Max. temperature conditions 110 °C
Length 10 m

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (ID) 3.3 mm
Outer diameter (AD) 6.8 mm
Colour Black
Min. temperature conditions -35 °C
Max. temperature conditions 110 °C
Length 10 m
Related Product
Close