Close
Filters
Search

VARIFIX® bracket 36/36 — C2C

Article No. 0862009021
VARIFIX console 36/36 steel zinc plated CNSL-36/36-TH2,5-400MM VARIFIX
€12.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Zinc-plated console for mounting piping, assemblies and much more
  • Rail end plug included in scope of delivery
  • Units with clamping amplitude ≤ 26 N/mm2
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

Fire protection test: test report no. 3612/5526

Zinc-plated console for mounting piping, assemblies and much more
  • Rail end plug included in scope of delivery
  • Units with clamping amplitude ≤ 26 N/mm2
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

Fire protection test: test report no. 3612/5526

Application area

Universal wall bracket for mounting piping, assemblies etc.

Products specifications
Effective length of bracket (X) 408 mm
Base plate height (H) 120 mm
Base plate width (B) 40 mm
Base plate thickness (t) 8 mm
Profile height (Hp) 36 mm
Profile width (BP) 36 mm
Profile thickness (tp) 2.5 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 13 mm
Hole distance (LA1) 75 mm
Elongated hole length 2 (LL2) 29.5 mm
Elongated hole width 2 (LB2) 11.5 mm
Hole distance 2 (LA2) 50 mm
Permissible load for loading scenario 1 3.87 kN/m
Permissible load for loading scenario 2 1.55 kN
Permissible load for loading scenario 3 0.77 kN
Permissible load for loading scenario 4 0.77 kN
Permissible load for loading scenario 5 0.52 kN
Fire protection certified Yes
Surface Zinc plated
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 1099 g
Length 400 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Test report 1

Products specifications
Effective length of bracket (X) 408 mm
Base plate height (H) 120 mm
Base plate width (B) 40 mm
Base plate thickness (t) 8 mm
Profile height (Hp) 36 mm
Profile width (BP) 36 mm
Profile thickness (tp) 2.5 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 13 mm
Hole distance (LA1) 75 mm
Elongated hole length 2 (LL2) 29.5 mm
Elongated hole width 2 (LB2) 11.5 mm
Hole distance 2 (LA2) 50 mm
Permissible load for loading scenario 1 3.87 kN/m
Permissible load for loading scenario 2 1.55 kN
Permissible load for loading scenario 3 0.77 kN
Permissible load for loading scenario 4 0.77 kN
Permissible load for loading scenario 5 0.52 kN
Fire protection certified Yes
Surface Zinc plated
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 1099 g
Length 400 mm
Close