Close
Filters
Search

VARIFIX® c-assembly rail 26/18 - C2C

Article No. 0862001221
VARIFIX C-assy rail 26/18 sendzimir zinc-pl stl MNTRL-C-26/18-TH1,25-3M VARIFIX
€3.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Various mounting options with extensive system components

Visually clean solution with no sharp edges

thanks to the use of cover caps

Easier alignment of the mounting rails

Lateral graduation lines

Noise insulation elements for every rail size

Heavy load

thanks to favourable profile cross-section

Cradle to Cradle® certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software (technical software)

Various mounting options with extensive system components

Visually clean solution with no sharp edges

thanks to the use of cover caps

Easier alignment of the mounting rails

Lateral graduation lines

Noise insulation elements for every rail size

Heavy load

thanks to favourable profile cross-section

Cradle to Cradle® certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software (technical software)

Products specifications
Width (B) 26 mm
Height (H) 18 mm
Material thickness (t) 1.25 mm
Width of mouth (BÖ) 14.3 mm
Elongated hole length (LL1) 25 mm
Elongated hole width (LB1) 8 mm
Elongated hole length 2 (LL2) 14 mm
Elongated hole width 2 (LB2) 11 mm
Elongated hole length 3 (LL3) 15 mm
Elongated hole width 3 (LB3) 6.5 mm
Elongated hole length 4 (LL4) 10 mm
Elongated hole width 4 (LB4) 6.5 mm
Elongated hole length 5 (LL5) 25 mm
Elongated hole width 5 (LB5) 11 mm
Hole distance (LA1) 22 mm
Hole distance 2 (LA2) 16 mm
Hole distance 3 (LA3) 24 mm
Rail length (L) 3 m
Surface Sendzimir galvanised
Weight per metre 550 g
Fire protection certified No
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (B) 26 mm
Height (H) 18 mm
Material thickness (t) 1.25 mm
Width of mouth (BÖ) 14.3 mm
Elongated hole length (LL1) 25 mm
Elongated hole width (LB1) 8 mm
Elongated hole length 2 (LL2) 14 mm
Elongated hole width 2 (LB2) 11 mm
Elongated hole length 3 (LL3) 15 mm
Elongated hole width 3 (LB3) 6.5 mm
Elongated hole length 4 (LL4) 10 mm
Elongated hole width 4 (LB4) 6.5 mm
Elongated hole length 5 (LL5) 25 mm
Elongated hole width 5 (LB5) 11 mm
Hole distance (LA1) 22 mm
Hole distance 2 (LA2) 16 mm
Hole distance 3 (LA3) 24 mm
Rail length (L) 3 m
Surface Sendzimir galvanised
Weight per metre 550 g
Fire protection certified No
Material Steel
Close