Close
Filters
Search

VARIFIX® C-mounting rail 41/41

Article No. 0862001226
VARIFIX C-assy rail 41/41 sendzimir zinc-pl stl MNTRL-C-41/41-TH2,5-3M VARIFIX
€12.39 inc. VAT price per 1 METER
LOW STOCK
*
+ -
Various mounting options with extensive system components

Visually clean solution with no sharp edges

thanks to the use of cover caps

Easier alignment of the rails

Using lateral graduation lines

Noise insulation elements for every rail size

Heavy load

thanks to favourable profile cross-sections

Cradle to Cradle® certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software

Various mounting options with extensive system components

Visually clean solution with no sharp edges

thanks to the use of cover caps

Easier alignment of the rails

Using lateral graduation lines

Noise insulation elements for every rail size

Heavy load

thanks to favourable profile cross-sections

Cradle to Cradle® certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software

Products specifications
Width (B) 41 mm
Height (H) 41 mm
Material thickness (t) 2.5 mm
Width of mouth (BÖ) 22 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 12.5 mm
Rebate height (HF) 7.5 mm
Hole distance (LA1) 35 mm
Rail length (L) 3 m
Surface Sendzimir galvanised
Weight per metre 2450 g
Fire protection certified Yes
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(2)

Test report 1

Test report 2

Products specifications
Width (B) 41 mm
Height (H) 41 mm
Material thickness (t) 2.5 mm
Width of mouth (BÖ) 22 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 12.5 mm
Rebate height (HF) 7.5 mm
Hole distance (LA1) 35 mm
Rail length (L) 3 m
Surface Sendzimir galvanised
Weight per metre 2450 g
Fire protection certified Yes
Material Steel
Close