Close
Filters
Search

VARIFIX® channel nut - C2C

Article No. 086206248
VARIFIX sliding nut galvanised NUT-M8-PRFL26/28-22X13X4MM VARIFIX
€23.60 inc. VAT price per 100 PCS
AVAILABLE
*
+ -

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Recommended for direct fastening of pipe clamps or for fastening between mounting rail and connecting component.

Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Width (B) 13 mm
Length (l) 22 mm
Thread type x nominal diameter (G) M8
Thickness (t) 4 mm
Surface Galvanised
Material Steel
Product weight (per item) 7.235 g
Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Width (B) 13 mm
Length (l) 22 mm
Thread type x nominal diameter (G) M8
Thickness (t) 4 mm
Surface Galvanised
Material Steel
Product weight (per item) 7.235 g
Close