Close
Search

VARIFIX® combination sliding nut - C2C

Article No. 0862064099
VARIFIX combination sliding nut 26/28 NUT-M10-PRFL26/28-22,5X24X5MM
€0.24 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Fits all rails of type 26 and 28

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Fits all rails of type 26 and 28

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Width (B) 22.5 mm
Length (l) 23 mm
Thread type x nominal diameter (G) M10
Thickness (t) 5 mm
Surface Galvanised
Material Steel
Product weight (per item) 17 g
Close