Close
Filters
Search

VARIFIX® quick fastener Systemfix 41 - C2C

Article No. 0862104000
VARIFIX quick fastener Systemfix 41 QCKFXNG-SYSTEMFIX-PRFL41-M6 VARIFIX
€2.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For assembly connection of all Varifix® mounting rails in the 41 range. The Systemfix 41 is available in M6 (not pre-installed), M8, M10 and M12 sizes.

Immediately fixed with a 1/4 rotation

Friction-locked connection with the rail

Precise fit in the mounting rail - alignment in the rail possible

One-handed assembly possible

Easier assembly, particularly when working on ladders

For all Systemfix 41 models

Suspension possible with threaded rods for long lengths

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For assembly connection of all Varifix® mounting rails in the 41 range. The Systemfix 41 is available in M6 (not pre-installed), M8, M10 and M12 sizes.

Immediately fixed with a 1/4 rotation

Friction-locked connection with the rail

Precise fit in the mounting rail - alignment in the rail possible

One-handed assembly possible

Easier assembly, particularly when working on ladders

For all Systemfix 41 models

Suspension possible with threaded rods for long lengths

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Recommended for direct fastening of pipe clamps.

Products specifications
Length (l) 38 mm
Width (B) 38 mm
Material thickness (t1) 3 mm
Thickness (t2) 6 mm
Thread type x nominal diameter (G) M6
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Min./max. temperature resistance -40 to 90 °C
Material Steel
Surface Galvanised
Weight 53 g
Material of the connecting component POM - Polyoxymethylene
Thread type (160) Metric thread
Products specifications
Length (l) 38 mm
Width (B) 38 mm
Material thickness (t1) 3 mm
Thickness (t2) 6 mm
Thread type x nominal diameter (G) M6
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Min./max. temperature resistance -40 to 90 °C
Material Steel
Surface Galvanised
Weight 53 g
Material of the connecting component POM - Polyoxymethylene
Thread type (160) Metric thread
Close