Close
Filters
Search

VARIFIX® support clip TS - C2C

Article No. 0862005090
VARIFIX TS support clip galvanised steel SPRTCLIP-PRFL41/41-L10MM VARIFIX
€1.30 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Hole diameter: 13 mm, for threaded rods or screws up to M12
  • Grade 4.6 load capacity: 10 kN, grade 5.6 load capacity: 12 kN
  • Secured with combination sliding nut

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
  • Hole diameter: 13 mm, for threaded rods or screws up to M12
  • Grade 4.6 load capacity: 10 kN, grade 5.6 load capacity: 12 kN
  • Secured with combination sliding nut

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For fastening mounting rails to H-beams or T-beams with a flange thickness of 10-25 mm

Products specifications
Grip range (k) 10 mm
Diameter of hole (RL) 13 mm
Length (l) 45 mm
Width (B) 40 mm
Thickness (t) 6 mm
Surface Galvanised
Product weight (per item) 100 g
Material Steel
Products specifications
Grip range (k) 10 mm
Diameter of hole (RL) 13 mm
Length (l) 45 mm
Width (B) 40 mm
Thickness (t) 6 mm
Surface Galvanised
Product weight (per item) 100 g
Material Steel
Close