Close
Filters
Search

VARIFIX® wing nut, profile 41 - C2C

Article No. 0862104011
VARIFIX wing nut, profile 41 QCKFXNG-NUT-WING-PRFL41-M10 VARIFIX
€1.42 inc. VAT price per 1 METER
LOW STOCK
*
+ -
For assembly connection of all VARIFIX® C-assembly rails in the 40 and 41 ranges.
  • Quick installation in contrast to channel nut/combination sliding nut
  • The Varifix wing nut does not need to be held in place

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For assembly connection of all VARIFIX® C-assembly rails in the 40 and 41 ranges.
  • Quick installation in contrast to channel nut/combination sliding nut
  • The Varifix wing nut does not need to be held in place

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For attaching connection components such as triangular brackets, frame brackets, 90° connection brackets, 45° connection brackets, L-shape flat connectors, T-shape flat connectors and bracket connectors

Products specifications
Width (B) 36 mm
Thickness (t2) 8 mm
Thread type x nominal diameter (G) M10
Suitable for mounting rail 41 x 124 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Material Steel
Surface Galvanised
Weight 33 g
Property class 5.6
Material of the connecting component PP - Polypropylene
Thread type (160) Metric thread
Products specifications
Width (B) 36 mm
Thickness (t2) 8 mm
Thread type x nominal diameter (G) M10
Suitable for mounting rail 41 x 124 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Material Steel
Surface Galvanised
Weight 33 g
Property class 5.6
Material of the connecting component PP - Polypropylene
Thread type (160) Metric thread
Close