Close
Filters
Search

VARIFIX{471}® {472}bracket{473} {474}26/18 - C2C

Article No. 0862009002
VARIFIX console 26/18 steel galvanised CNSL-26/18-TH1,25-300MM VARIFIX
€6.67 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal wall bracket for mounting piping etc.
  • Rail end plug included in scope of delivery
  • Units with clamping amplitude ≤ 26 N/mm{463}2{464}

Cradle to Cradle{465}®{466} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{467}®{468}, BREEAM{469}®{470} and DGNB
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

Universal wall bracket for mounting piping etc.
  • Rail end plug included in scope of delivery
  • Units with clamping amplitude ≤ 26 N/mm{463}2{464}

Cradle to Cradle{465}®{466} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{467}®{468}, BREEAM{469}®{470} and DGNB
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

Products specifications
Effective length of bracket (X) 304 mm
Base plate height (H) 120 mm
Base plate width (B) 40 mm
Base plate thickness (t) 4 mm
Profile height (Hp) 18 mm
Profile width (BP) 26 mm
Profile thickness (tp) 1.25 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 9 mm
Hole distance (LA1) 75 mm
Elongated hole length 2 (LL2) 29.5 mm
Elongated hole width 2 (LB2) 11.5 mm
Hole distance 2 (LA2) 50 mm
Permissible load for loading scenario 1 0.69 kN/m
Permissible load for loading scenario 2 0.21 kN
Permissible load for loading scenario 3 0.1 kN
Permissible load for loading scenario 4 0.1 kN
Permissible load for loading scenario 5 0.07 kN
Fire protection certified No
Surface Galvanised
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 306 g
Length 300 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Effective length of bracket (X) 304 mm
Base plate height (H) 120 mm
Base plate width (B) 40 mm
Base plate thickness (t) 4 mm
Profile height (Hp) 18 mm
Profile width (BP) 26 mm
Profile thickness (tp) 1.25 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 9 mm
Hole distance (LA1) 75 mm
Elongated hole length 2 (LL2) 29.5 mm
Elongated hole width 2 (LB2) 11.5 mm
Hole distance 2 (LA2) 50 mm
Permissible load for loading scenario 1 0.69 kN/m
Permissible load for loading scenario 2 0.21 kN
Permissible load for loading scenario 3 0.1 kN
Permissible load for loading scenario 4 0.1 kN
Permissible load for loading scenario 5 0.07 kN
Fire protection certified No
Surface Galvanised
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 306 g
Length 300 mm
Close