Close
Filters
Search

VARIFIX{521}® {522}bracket 41/41 - C2C

Article No. 0862009062
VARIFIX console 41/41 steel galvanised CNSL-41/41-TH2,5-600MM
€23.25 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Rail end plug included in scope of delivery

Cradle to Cradle{515}®{516} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{517}®{518}, BREEAM{519}®{520} and DGNB
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

Rail end plug included in scope of delivery

Cradle to Cradle{515}®{516} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{517}®{518}, BREEAM{519}®{520} and DGNB
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

Application area

Universal wall bracket for mounting piping, assemblies etc.

Products specifications
Effective length of bracket (X) 630 mm
Base plate height (H) 126 mm
Base plate width (B) 50 mm
Base plate thickness (t) 8 mm
Profile height (Hp) 41 mm
Profile width (BP) 41 mm
Profile thickness (tp) 2.5 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 13 mm
Hole distance (LA1) 75 mm
Elongated hole length 2 (LL2) 20 mm
Elongated hole width 2 (LB2) 12.5 mm
Hole distance 2 (LA2) 35 mm
Permissible load for loading scenario 1 2.19 kN/m
Permissible load for loading scenario 2 1.38 kN
Permissible load for loading scenario 3 0.69 kN
Permissible load for loading scenario 4 0.69 kN
Permissible load for loading scenario 5 0.46 kN
Fire protection certified Yes
Surface Galvanised
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 1806.100 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Test report 1

Products specifications
Effective length of bracket (X) 630 mm
Base plate height (H) 126 mm
Base plate width (B) 50 mm
Base plate thickness (t) 8 mm
Profile height (Hp) 41 mm
Profile width (BP) 41 mm
Profile thickness (tp) 2.5 mm
Elongated hole length (LL1) 20 mm
Elongated hole width (LB1) 13 mm
Hole distance (LA1) 75 mm
Elongated hole length 2 (LL2) 20 mm
Elongated hole width 2 (LB2) 12.5 mm
Hole distance 2 (LA2) 35 mm
Permissible load for loading scenario 1 2.19 kN/m
Permissible load for loading scenario 2 1.38 kN
Permissible load for loading scenario 3 0.69 kN
Permissible load for loading scenario 4 0.69 kN
Permissible load for loading scenario 5 0.46 kN
Fire protection certified Yes
Surface Galvanised
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 1806.100 g
Close