Close
Filters
Search

VDE combination pliers DIN ISO 5746 IEC 60900

Article No. 071401575
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle COMBIPLRS-VDE-L180MM ZEBRA
€30.86 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For gripping, holding and cutting hard and soft wires and cables
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
  • Inductively hardened precision blades
  • Burner port for gripping round materials
  • Surface entirely ground and chrome-plated
  • Lap joint
For gripping, holding and cutting hard and soft wires and cables
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
  • Inductively hardened precision blades
  • Burner port for gripping round materials
  • Surface entirely ground and chrome-plated
  • Lap joint
Products specifications
Length (l) 180 mm
Length in inches (L) 7 in
Max. medium wire diameter cutting capacity 3.4 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. cable diameter cutting capacity in aluminium/copper 12 mm
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
Material Steel
Surface Chrome plated
Material of the grip handle 2-component plastic
ISO 5746

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 180 mm
Length in inches (L) 7 in
Max. medium wire diameter cutting capacity 3.4 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. cable diameter cutting capacity in aluminium/copper 12 mm
Max. aluminium/copper wire cross-section cutting capacity 16 mm²
Material Steel
Surface Chrome plated
Material of the grip handle 2-component plastic
ISO 5746
Close