Pliers, Pincers and Tweezers
>
Combination pliers
Combination pliers
Combination pliers ZEBRA DIN ISO 5746
Combination pliers DIN ISO 5746
Combination pliers VDE
Angled combination pliers
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€36.00 inc. VAT
Length in inches _L_
8 in (4)
7 in (3)
6 1/2 in (1)
6 1/4 in (1)
Length _L_
200 mm (2)
160 mm (1)
Length _l_
180 mm (3)
200 mm (2)
160 mm (1)
Max_ cable diameter cutting capacity in aluminium_copper
13 mm (3)
10 mm (2)
12 mm (2)
Surface
Chrome plated (4)
Chrome-plated (3)
Lacquered (2)
Max_ aluminium_copper wire cross_section cutting capacity
16 mm² (6)
ISO
5746 (8)
Material of the grip handle
2-component plastic (7)
Polyvinyl chloride (2)
Max_ hard wire diameter cutting capacity
2.5 mm (5)
2 mm (2)
2.2 mm (2)
Max_ medium wire diameter cutting capacity
3.1 mm (2)
3.4 mm (2)
3.8 mm (2)
2.8 mm (1)
3 mm (1)
Material
Steel (8)
Steel / steel (1)
Packaging Unit
1 (9)
10 (8)
6 (1)
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
Phillips bit
Slotted bit
Counter nut, polyamide
Pre-filter holder
AW® bit
Square file
Popular tags
construction
offer
set
triple
vacuum
Combination pliers
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
071401555
Combination pliers DIN ISO 5746
Combination pliers ZEBRA DIN ISO 5746 COMBIPLRS-L180MM ZEBRA
€39.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071501575
Combination pliers DIN ISO 5746
€20.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071501576
Combination pliers DIN ISO 5746
Combination pliers DIN ISO 5746 COMBIPLRS-BLACK/RED-L200MM
€18.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401554
Combination pliers DIN ISO 5746
Combination pliers ZEBRA DIN ISO 5746 COMBIPLRS-L160MM ZEBRA
€30.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401556
Combination pliers DIN ISO 5746
Combination pliers ZEBRA DIN ISO 5746 COMBIPLRS-L200MM ZEBRA
€38.93 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401576
VDE combination pliers DIN ISO 5746 IEC 60900
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle COMBIPLRS-VDE-L200MM ZEBRA
€35.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401575
VDE combination pliers DIN ISO 5746 IEC 60900
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle COMBIPLRS-VDE-L180MM ZEBRA
€30.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401574
VDE combination pliers DIN ISO 5746 IEC 60900
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle COMBIPLRS-VDE-L160MM ZEBRA
€39.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401591
Combination pliers, angled
Angled combination pliers COMBIPLRS-ERGO-L200MM ZEBRA
€42.36 inc. VAT