Close
Filters
Search

VDE MULTI-PURPOSE INSTALLATION PLIERS

Article No. 71401511
VDE-INSTL-MULTIFUN.-PLRS-200MM
€97.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Multi-purpose pliers for electrical installation
 
6 functions in one set of pliers
 
•     Gripping flat and round material
 
•     Bending
 
•     Deburring
 
•     Cable cutting
 
•     Stripping
 
•     Crimping of wire end ferrules
 
Properties
 
•     Cable cutters with precision cutting edges (induction hardened)
 
•     Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes
 
•     Ergonomic, non-slip 2-component comfort handle with wide VDE collar for safe working
 
•     Stripping holes for wires 0.75–1.5 mm2 and 2.5 mm2
 
•     Crimp die for wire-end ferrules 0.5–2.5 mm2
 
•     Cutting capacity of Cu and Al cables up to 5 x 2.5 mm2/Ø 15 mm
 
•    Length: 200 mm
 
•    Min./max. wire cross section: 0.5-15 mm2
 
•    Material: Chrome-vanadium steel
 
•    Surface: Chromed high-gloss satin finish
 
•    Material of handle: 2-component plastic
Multi-purpose pliers for electrical installation
 
6 functions in one set of pliers
 
•     Gripping flat and round material
 
•     Bending
 
•     Deburring
 
•     Cable cutting
 
•     Stripping
 
•     Crimping of wire end ferrules
 
Properties
 
•     Cable cutters with precision cutting edges (induction hardened)
 
•     Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes
 
•     Ergonomic, non-slip 2-component comfort handle with wide VDE collar for safe working
 
•     Stripping holes for wires 0.75–1.5 mm2 and 2.5 mm2
 
•     Crimp die for wire-end ferrules 0.5–2.5 mm2
 
•     Cutting capacity of Cu and Al cables up to 5 x 2.5 mm2/Ø 15 mm
 
•    Length: 200 mm
 
•    Min./max. wire cross section: 0.5-15 mm2
 
•    Material: Chrome-vanadium steel
 
•    Surface: Chromed high-gloss satin finish
 
•    Material of handle: 2-component plastic
Close