Close
Filters
Search

VDE screwdriver Flat slotted

Article No. 0613631035
VDE screwdriver flat slotted SCRDRIV-VDE-SL-0,6X3,5X100 ZEBRA
€4.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
  • Blade: Burnished, insulated
  • Tip: Based on DIN ISO 2380-1-B
  • Individually tested in water bath with 10 kV test voltage
  • Marked with year of manufacture
  • Stricter cold impact test
Proof of Performance

Standard: EN 60900:2012

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
  • Blade: Burnished, insulated
  • Tip: Based on DIN ISO 2380-1-B
  • Individually tested in water bath with 10 kV test voltage
  • Marked with year of manufacture
  • Stricter cold impact test
Proof of Performance

Standard: EN 60900:2012

Products specifications
Tip size Slot
Thickness of cutting edge x width of cutting edge 0.6 x 3.5 mm
Blade length (A) 100 mm
Handle length/handle width (B / C) 83 / 27 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size Slot
Thickness of cutting edge x width of cutting edge 0.6 x 3.5 mm
Blade length (A) 100 mm
Handle length/handle width (B / C) 83 / 27 mm
Close