Close
Filters
Search

Hook-in connector

Article No. 0683260035
Hook connector HNGFITT-PANEEL-BA-FLANK-BRACKET-BLACK
€0.52 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hang up from above, from the front, from the side or flush.

Secure hold

The securing tangs become taut when suspended.

Compensates installation tolerances

Adjustment range of the horizontal and vertical hook-in parts ± 1.5 mm

Variable installation positions

Hang up from above, from the front, from the side or flush

Specified dimensions not binding. Subject to technical changes.

Hang up from above, from the front, from the side or flush.

Secure hold

The securing tangs become taut when suspended.

Compensates installation tolerances

Adjustment range of the horizontal and vertical hook-in parts ± 1.5 mm

Variable installation positions

Hang up from above, from the front, from the side or flush

Specified dimensions not binding. Subject to technical changes.

Application area

For use on partition walls and panels

Products specifications
Version With spacer
Length 62 mm
Width 21 mm
Height 14.5 mm
Outer diameter 15 mm
Diameter of hole 3.5 mm
Hole distance 32 mm
Material Polycarbonate - PC
Colour Black
Load capacity 50 kg

Certificates/Documents(1)

2D-drawing 1

Products specifications
Version With spacer
Length 62 mm
Width 21 mm
Height 14.5 mm
Outer diameter 15 mm
Diameter of hole 3.5 mm
Hole distance 32 mm
Material Polycarbonate - PC
Colour Black
Load capacity 50 kg
Close