Close
Search

VDE snipe nose pliers, angled

Article No. 071401594
VDE angled snipe nose pliers SNPNOSEPLRS-VDE-ERGO-ANGLD-L210MM ZEBRA
€60.13 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Ergonomic pliers for gripping, cutting, bending, stripping and pressing

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Protects joints and muscles

Relaxed and fatigue-free hand position

Universal application with numerous functions

  • Tighten screws with profiled burner port
  • Pressing of wire end ferrules (low-voltage range)
  • Precise and powerful cutting action
  • Stripping of 1.5 and 2.5 mm² wires

Long service life and precise gripping and cutting surfaces

High-quality tool steel

Safe method of working

Ergonomic, non-slip 2-component comfort handle with wide VDE collar

Inductively hardened precision blades

Surface ground and chrome-plated all-round

Lap joint with opening spring

Ergonomic pliers for gripping, cutting, bending, stripping and pressing

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Protects joints and muscles

Relaxed and fatigue-free hand position

Universal application with numerous functions

  • Tighten screws with profiled burner port
  • Pressing of wire end ferrules (low-voltage range)
  • Precise and powerful cutting action
  • Stripping of 1.5 and 2.5 mm² wires

Long service life and precise gripping and cutting surfaces

High-quality tool steel

Safe method of working

Ergonomic, non-slip 2-component comfort handle with wide VDE collar

Inductively hardened precision blades

Surface ground and chrome-plated all-round

Lap joint with opening spring

Products specifications
Length (L) 210 mm
Length in inches (L) 8 1/2 in
Material Steel
Surface Chrome plated
Material of handle 2-component plastic
Max. soft wire diameter cutting capacity 5.9 mm
Max. hard wire diameter cutting capacity 2.5 mm
Max. cable diameter cutting capacity in aluminium/copper 13 mm
Close