Close
Filters
Search

VDE snipe nose pliers DIN ISO 5745, IEC 60900

Article No. 071401579
VDE snipe nose pliers DIN ISO 5745 IEC60900 2C hdl FLRDPLRS-VDE-PHN-L160MM ZEBRA
€42.19 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For gripping, holding and cutting soft and hard wires and cables
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Elastic tips for high stresses, in particular under bending forces
  • Ergonomic and slip-proof two-component comfort handle with wide VDE collar for safe working
  • Blades are additionally inductively hardened
  • Surface entirely ground and chrome-plated
  • Serrated gripping surfaces
  • Lap joint
For gripping, holding and cutting soft and hard wires and cables
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Elastic tips for high stresses, in particular under bending forces
  • Ergonomic and slip-proof two-component comfort handle with wide VDE collar for safe working
  • Blades are additionally inductively hardened
  • Surface entirely ground and chrome-plated
  • Serrated gripping surfaces
  • Lap joint
Products specifications
Length (l) 160 mm
Length in inches (L) 6 1/2 in
Jaws length (L3) 50 mm
Jaws width (W3) 16.5 mm
Jaws thickness (T1) 9 mm
Jaw-tips width (W4) 3 mm
Jaw-tips thickness (T2) 2.5 mm
Material Steel
Surface Chrome-plated
ISO 5745
Material of the grip handle 2-component plastic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Length (l) 160 mm
Length in inches (L) 6 1/2 in
Jaws length (L3) 50 mm
Jaws width (W3) 16.5 mm
Jaws thickness (T1) 9 mm
Jaw-tips width (W4) 3 mm
Jaw-tips thickness (T2) 2.5 mm
Material Steel
Surface Chrome-plated
ISO 5745
Material of the grip handle 2-component plastic
Close