Close
Filters
Search

VDE wire stripping pliers, IEC 60900

Article No. 071401570
VDE wire stripping pliers 2C handle IEC 60900 WRESTR-ADJ-VDE-160MM ZEBRA
€45.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Precise, effortless stripping of cables and wires with plastic or rubber insulation.
  • For working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions
  • High-quality tool steel ensures long service life and precision of cutting surfaces
  • Opening spring opens pliers automatically
  • Ergonomic and non-slip 2-component comfort handle with wide VDE collar for safe working
  • Adjustment screw can be fixed in place with knurled locking nut
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
Precise, effortless stripping of cables and wires with plastic or rubber insulation.
  • For working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions
  • High-quality tool steel ensures long service life and precision of cutting surfaces
  • Opening spring opens pliers automatically
  • Ergonomic and non-slip 2-component comfort handle with wide VDE collar for safe working
  • Adjustment screw can be fixed in place with knurled locking nut
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
Products specifications
Length (l) 160 mm
Length in inches (L) 6 in
Max. wire diameter (Ø) 5 mm
Max. wire cross section 10 mm²
Material Steel
Surface Chrome-plated
EN standard 60900
Material of the grip handle 2-component plastic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Length (l) 160 mm
Length in inches (L) 6 in
Max. wire diameter (Ø) 5 mm
Max. wire cross section 10 mm²
Material Steel
Surface Chrome-plated
EN standard 60900
Material of the grip handle 2-component plastic
Close