Stripping tools
>
Wire stripping pliers
>
Wire stripping pliers, adjustable VDE
Wire stripping pliers, adjustable VDE
VDE wire stripping pliers 2C handle IEC 60900
Refine
Load more results...
×
Price Range
Min:€38.00 inc. VAT
Max:€39.00 inc. VAT
Length in inches _L_
6 in (1)
Length _L_
160 mm (1)
Surface
Chrome-plated (1)
Max_ wire diameter _Ø_
5 mm (1)
Material of the grip handle
2-component plastic (1)
EN standard
60900 (1)
Max_ wire cross section
10 mm² (1)
Material
Steel (1)
Packaging Unit
1 (1)
10 (1)
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
Abrasive cloth roll
Cable grommet, double-sided
1/2 inch socket wrench insert, metric
1/2-inch socket wrench insert, TX head
Machinists' hammer
Connecting sleeve
Popular tags
construction
offer
set
triple
vacuum
Wire stripping pliers, adjustable VDE
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
071401570
VDE wire stripping pliers, IEC 60900
VDE wire stripping pliers 2C handle IEC 60900 WRESTR-ADJ-VDE-160MM ZEBRA
€45.08 inc. VAT