Close
Filters
Search

VEHICLE BATTERY CHARGER WBC-15

Article No. 510955901
CHRG-BTRY-VEH-(WBC-15)-15/10A-12/24
€249.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The all-round charger for 12 V and 24 V starter batteries (WET, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries from 40-230 Ah. Charging current 15 A (12 V) or 10 A (24 V). Suitable for cars and vans. Not suitable for motorcycles.
 
Flexible application depending on the situation
 
•     Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold
 
•     Selection of different battery types - wet/AGM/EFB (start/stop)/lithium
 
Intelligent microprocessor charging technology
 
•     Charges up to 3 times faster than conventional devices
 
•     Charges deeply discharged batteries as low as 0.5 V residual voltage
 
Maximum safety
 
•     Protection against overcharging, reverse polarity, voltage spikes, etc.
 
•     Best temperature monitoring by means of sensor and ventilation system
 
•     Charging stops automatically if risks are detected

•    Min./max. input voltage: 240-220 V
 
•    Frequency: 50 Hz
 
•    Charging voltage max. at 12 V: 15.8 V
 
 
•    Charging voltage max. at 24 V: 29.8 V
 
•    Charging current at 12 V: 15 A
 
•    Charging current at 24 V: 10 A
 
•    Min./max. rechargeable battery/battery capacity: 40-230 Ah
 
•    Power rating: 298 W
 
•    Rechargeable battery/battery designation: 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece), 12 V lithium ion battery (LiFePO4), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 24 V lithium ion battery (LiFePO4)
 
•    Charging characteristics: 8-step
 
•    IP protection class: IP 20
 
•    Cable length: 150 cm
 
•    Fully insulated charging terminals: Yes
 
•    Length (battery charging cable with terminals): 258 cm
 
•    Cable cross section: 6 mm2
 
 
 
 
The all-round charger for 12 V and 24 V starter batteries (WET, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries from 40-230 Ah. Charging current 15 A (12 V) or 10 A (24 V). Suitable for cars and vans. Not suitable for motorcycles.
 
Flexible application depending on the situation
 
•     Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold
 
•     Selection of different battery types - wet/AGM/EFB (start/stop)/lithium
 
Intelligent microprocessor charging technology
 
•     Charges up to 3 times faster than conventional devices
 
•     Charges deeply discharged batteries as low as 0.5 V residual voltage
 
Maximum safety
 
•     Protection against overcharging, reverse polarity, voltage spikes, etc.
 
•     Best temperature monitoring by means of sensor and ventilation system
 
•     Charging stops automatically if risks are detected

•    Min./max. input voltage: 240-220 V
 
•    Frequency: 50 Hz
 
•    Charging voltage max. at 12 V: 15.8 V
 
 
•    Charging voltage max. at 24 V: 29.8 V
 
•    Charging current at 12 V: 15 A
 
•    Charging current at 24 V: 10 A
 
•    Min./max. rechargeable battery/battery capacity: 40-230 Ah
 
•    Power rating: 298 W
 
•    Rechargeable battery/battery designation: 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece), 12 V lithium ion battery (LiFePO4), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 24 V lithium ion battery (LiFePO4)
 
•    Charging characteristics: 8-step
 
•    IP protection class: IP 20
 
•    Cable length: 150 cm
 
•    Fully insulated charging terminals: Yes
 
•    Length (battery charging cable with terminals): 258 cm
 
•    Cable cross section: 6 mm2
 
 
 
 
Products specifications
Type description Battery Charger
Nominal Voltage 12V and 24V
Property class IP 20
Products specifications
Type description Battery Charger
Nominal Voltage 12V and 24V
Property class IP 20
Close