Close
Filters
Search

Vehicle cable FLRY

Article No. 077007546
Vehicle line FLRY VEHCBL-FLRY-REEL-(GREY-RED)-0,75ASMM ZEBRA
€0.70 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
On plastic reel for ORSY® 10 roll system
  • Premium quality with 99.9% copper content
  • Rated voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath
  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722

On plastic reel for ORSY® 10 roll system
  • Premium quality with 99.9% copper content
  • Rated voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath
  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722

Products specifications
Wire cross section 0.75 mm²
Colour Grey<br>Red
Outer diameter 1.80 mm
Min./max. temperature conditions -40 to 85 °C
Products specifications
Wire cross section 0.75 mm²
Colour Grey<br>Red
Outer diameter 1.80 mm
Min./max. temperature conditions -40 to 85 °C
Related Product
Close