Close
Filters
Search

Vehicle dry sandpaper roll Arizona® Perfect

Article No. 5506247106
Sandpaper roll Arizona Perfect DSPAP-ROLL-P60-115MMX25M ARIZONA PERFECT
€44.25 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.

Up to 20% higher material removal and service life increased by over 90%

  • P40-80: Ceramic abrasive grain in the coarse range
  • From P220: Newly developed stearate concept

Short sanding time and efficient work

For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.

Up to 20% higher material removal and service life increased by over 90%

  • P40-80: Ceramic abrasive grain in the coarse range
  • From P220: Newly developed stearate concept

Short sanding time and efficient work

Application area

Grains P40-P120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.

Products specifications
Form Roll
Width x length 115 mm x 25 m
Grid size 60
Backing material D-paper
Material of abrasive medium Ceramic grain

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Form Roll
Width x length 115 mm x 25 m
Grid size 60
Backing material D-paper
Material of abrasive medium Ceramic grain
Close