Close
Filters
Search

Vehicle line flat cable FLRYY

Article No. 0770202
Vehicle line FLRYY flat cable VEHCBL-FLRYY-REEL-BLACK-2X1,5SMM
€75.52 inc. VAT price per 25 METER
LOW STOCK
*
+ -
  • Nominal voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath, black
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

  • Nominal voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath, black
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

Products specifications
Nominal cable cross section 2 x 1.5 mm²
Colour Red<br>Black
Width x thickness 6.2 x 3.8 mm
Min./max. temperature conditions -40 to 70 °C
Version Coil
Width 6.2 mm
Thickness 3.8 mm
Min. temperature conditions -40 °C
Max. temperature conditions 70 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal cable cross section 2 x 1.5 mm²
Colour Red<br>Black
Width x thickness 6.2 x 3.8 mm
Min./max. temperature conditions -40 to 70 °C
Version Coil
Width 6.2 mm
Thickness 3.8 mm
Min. temperature conditions -40 °C
Max. temperature conditions 70 °C
Close