Vehicle line FLRYY flat cable
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Min_ temperature conditions
-40 °C (1)
Width
6.2 mm (1)
Width x thickness
6.2 x 3.8 mm (1)
Nominal cable cross section
2 x 1.5 mm² (1)
Colour
Red<br>Black (1)
Min__max_ temperature conditions
-40 to 70 °C (1)
Thickness
3.8 mm (1)
Version
Coil (1)
Max_ temperature conditions
70 °C (1)
Packaging Unit
1 (1)
25 (1)
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
Neutral silicone A8 PRO
Countersunk head screw with hexagon socket
Assembly glove Touch ESD
Countersunk head screw with hexagon socket
Countersunk head screw with hexagon socket
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Vehicle line FLRYY flat cable
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
0770202
Vehicle line flat cable FLRYY
Vehicle line FLRYY flat cable VEHCBL-FLRYY-REEL-BLACK-2X1,5SMM
€75.52 inc. VAT
price per 25 METER