Close
Filters
Search

Vehicle line FLRY

Article No. 07701040
Vehicle line FLRY VEHWRE-FLRY-REEL-BROWN-1,5SMM ZEBRA
€112.10 inc. VAT price per 100 METER
Available on Order
Price may vary
*
+ -
On plastic reel for ORSY® 10 roll system
  • Premium quality with 99.9% copper content
  • Rated voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

On plastic reel for ORSY® 10 roll system
  • Premium quality with 99.9% copper content
  • Rated voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

Products specifications
Wire cross section 1.5 mm²
Colour Brown
Outer diameter 2.30 mm
Min./max. temperature conditions -40 to 85 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Wire cross section 1.5 mm²
Colour Brown
Outer diameter 2.30 mm
Min./max. temperature conditions -40 to 85 °C
Related Product
Close