Close
Filters
Search

Vehicle line FLY

Article No. 07701110
Vehicle cable FLY roll VEHCBL-FLY-COL-RED-6,0SMM ZEBRA
€96.17 inc. VAT price per 25 METER
Available on Order
Price may vary
*
+ -
Packaged goods
  • Nominal voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

Packaged goods
  • Nominal voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

Products specifications
Wire cross section 6.0 mm²
Colour Red
Outer diameter 4.7 mm
Min./max. temperature conditions -40 to 70 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire cross section 6.0 mm²
Colour Red
Outer diameter 4.7 mm
Min./max. temperature conditions -40 to 70 °C
Close