Close
Filters
Search

Ventilation pipe clamp Tipp® Aero — C2C

Article No. 0543830280
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-280MM TIPP
€5.17 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings.

Quick-action snap lock up to DN 400 mm

  • Can also be mounted quickly and easily on an individual basis
  • To close, suspend the pipe clamp using the long arm of the click mechanism
  • Time-saving and simple alignment or moving of mounted pipes

Glued-in profile rubber

EPDM rubber pipe clamp is firmly glued-in to prevent it falling out when moving the pipe.

Rubber insert:

  • For DIN 4109
  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Reacts to fire in accordance with DIN 4102-1 (B2 non-flammable)
  • Resistant to diluted acids and bases at room temperature and to solutions containing alcohol
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings.

Quick-action snap lock up to DN 400 mm

  • Can also be mounted quickly and easily on an individual basis
  • To close, suspend the pipe clamp using the long arm of the click mechanism
  • Time-saving and simple alignment or moving of mounted pipes

Glued-in profile rubber

EPDM rubber pipe clamp is firmly glued-in to prevent it falling out when moving the pipe.

Rubber insert:

  • For DIN 4109
  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Reacts to fire in accordance with DIN 4102-1 (B2 non-flammable)
  • Resistant to diluted acids and bases at room temperature and to solutions containing alcohol
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Products specifications
Suitable for DN nominal width (∅D) DN.. 280..
Length (l) 330 mm
Connection thread (G) M8 x M10
Permissible load 600 N
Metal-band width (BM) 25 mm
Metal belt thickness (tM) 1.5 mm
Min./max. temperature resistance -30 to 100 °C
Material Steel
Surface Galvanised
Material of the rubber profile EPDM
Weight 373 g
Silicone-free Yes
Chlorine-free Yes
Halogen-free Yes

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Test report 1

Products specifications
Suitable for DN nominal width (∅D) DN.. 280..
Length (l) 330 mm
Connection thread (G) M8 x M10
Permissible load 600 N
Metal-band width (BM) 25 mm
Metal belt thickness (tM) 1.5 mm
Min./max. temperature resistance -30 to 100 °C
Material Steel
Surface Galvanised
Material of the rubber profile EPDM
Weight 373 g
Silicone-free Yes
Chlorine-free Yes
Halogen-free Yes
Close