Plumbing and HVAC
>
Fastening plumbing/HVAC
>
Pipe clamps
>
Ventilation pipe clamp
>
Ventilation pipe clamp TIPP AERO
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€7.00 inc. VAT
Chlorine_free
Yes (5)
Silicone_free
Yes (5)
Length _l_
250 mm (1)
280 mm (1)
330 mm (1)
380 mm (1)
460 mm (1)
Surface
Galvanised (5)
Halogen_free
Yes (5)
Permissible load
600 N (5)
Suitable for DN nominal width _∅D_
DN.. 200.. (1)
DN.. 224.. (1)
DN.. 280.. (1)
DN.. 315.. (1)
DN.. 400.. (1)
Min__max_ temperature resistance
-30 to 100 °C (5)
Connection thread _G_
M8 x M10 (5)
Material of the rubber profile
EPDM (5)
Material
Steel (5)
Weight
282 g (1)
331 g (1)
373 g (1)
412 g (1)
513 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
10 (3)
15 (1)
20 (1)
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
1/4 inch socket wrench insert, metric
Paint spray, high gloss
Cable tie roll for cable tie fix
Screw extractor set, short, 10 pcs.
Flat head tapping screw, type C with hexagon socket
Plug-in nipple S2000 MT
Popular tags
construction
offer
set
triple
vacuum
Ventilation pipe clamp TIPP AERO
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
0543830200
Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-200MM TIPP
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543830224
Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-224MM TIPP
€4.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543830280
Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-280MM TIPP
€5.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543830315
Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-315MM TIPP
€6.34 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543830400
Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-400MM TIPP
€7.23 inc. VAT