Close
Filters
Search

Vernier callipers With locking screw

Article No. 0715761002
Calliper with locking screw CAL-LOKSCR-(0-150 MM)
€51.24 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Thread table on the reverse
  • Stainless
  • Scale and vernier scale with brushed chromium-plated finish
  • Ground and lapped measuring surfaces
  • Depth gauge on slider
  • Supplied in an elegant case
  • Thread table on the reverse
  • Stainless
  • Scale and vernier scale with brushed chromium-plated finish
  • Ground and lapped measuring surfaces
  • Depth gauge on slider
  • Supplied in an elegant case
Products specifications
Max. length measuring range 150 mm
Min./max internal length measuring range 0-145 mm
Vernier scale (imperial) 1/128 inch
Vernier scale 0.05 mm
Length of jaw 40 mm
Material Stainless steel, 1.4034
Standards ISO 13385-1
Product weight (per item) 204 g
Min./max. length measuring range 0-150 mm
Products specifications
Max. length measuring range 150 mm
Min./max internal length measuring range 0-145 mm
Vernier scale (imperial) 1/128 inch
Vernier scale 0.05 mm
Length of jaw 40 mm
Material Stainless steel, 1.4034
Standards ISO 13385-1
Product weight (per item) 204 g
Min./max. length measuring range 0-150 mm
Close