Measuring tools
>
Calliper gauges
Calliper gauges
Precision calliper
Digital vernier calliper
Refine
Load more results...
×
Price Range
Min:€39.00 inc. VAT
Max:€109.00 inc. VAT
Digit increment
0.01 mm (1)
Vernier scale
0.05 mm (2)
Length of measuring tip
24 mm (1)
Min__max internal length measuring range
0-145 mm (1)
Max_ length measuring range
150 mm (3)
160 mm (1)
300 mm (1)
Bottom vernier scale
1/20 mm (1)
Standards
ISO 13385-1 (2)
Vernier scale _imperial_
1/128 inch (2)
Absolute length measuring accuracy
0.03 mm (1)
Min__max_ length measuring range
0-150 mm (2)
0-300 mm (1)
Top vernier scale
0.05 mm (1)
Material
Stainless steel, 1.4034 (2)
Length of jaw
40 mm (4)
60 mm (1)
Product weight _per item_
204 g (1)
420 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
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
1/4" socket wrench insert
Extension hose
Compression cable lug
PH screwdriver
1/4" socket wrench insert
3/8" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Calliper gauges
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
071576014
Pocket slide calliper
Pocket vernier gauge locking screw top PRECCAL-FIXINGSCREW-(0-300MM)
€128.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07157610
Precision gauge vernier calliper
Precision vernier gauge with dial PRECCAL-0,02-4FOLDMEASURING-(0-150MM)
€94.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0715761215
DC1 digital callipers
Digital callipers DC1 CAL-DGT-DC1-(0-150MM)
€106.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0715761001
Vernier calliper With torque fixing
Vernier gauge with moment fixed position CAL-FIXPOSMOMENT-(0-150 MM)
€47.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0715761002
Vernier callipers With locking screw
Calliper with locking screw CAL-LOKSCR-(0-150 MM)
€51.24 inc. VAT