Close
Filters
Search

Voltage protective glove

Article No. 0899400938
Insulating gloves INSUGLOV-LATEX-SZ11
€63.96 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For working voltages up to 1000 V/AC

Resistant to acid, oil, ozone and cold temperatures

  • Category RC

Highly flexible and good tactile sensitivity

Coating thickness max. 1 + 0.6 mm as per standard

For working voltages up to 1000 V/AC

Resistant to acid, oil, ozone and cold temperatures

  • Category RC

Highly flexible and good tactile sensitivity

Coating thickness max. 1 + 0.6 mm as per standard

Application area

Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel

Products specifications
Size 11
Length 410 mm
Material thickness 1 mm
Material Latex
Colour Red
Standards EN 60903
Class 0 - Operating voltage < 1000 volts
Utilisation voltage (AC voltage) 1000 V/AC
Utilisation voltage (DC voltage) 1500 V/DC
Testing voltage (AC voltage) 5000 V/AC
Testing voltage (DC voltage) 10000 V/DC

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Size 11
Length 410 mm
Material thickness 1 mm
Material Latex
Colour Red
Standards EN 60903
Class 0 - Operating voltage < 1000 volts
Utilisation voltage (AC voltage) 1000 V/AC
Utilisation voltage (DC voltage) 1500 V/DC
Testing voltage (AC voltage) 5000 V/AC
Testing voltage (DC voltage) 10000 V/DC
Close