Close
Filters
Search

Vulcanised fibre discs, Topsize zirconia alumina

Article No. 0580512512
Vulcanised fibre disc, zirconium corundum Topsize FBRDISC-ZC-G120-D125X22MM
€0.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Tear-resistant, tough-elastic sanding disc

22 mm hole with cross slot

Carrier material made from vulcanised fibre

  • Grain size 16-50: 0.8 mm
  • Grain 60-120: 0.6 mm

Electrostatic dispersion

Consistent removal rates

Topsize coating (= specialised zirconia alumina with cooling multi-bonding and grinding fillers) and highly elastic fully synthetic resin bonding

  • Aggressive grinding performance
  • Cool grinding – no tarnishing of the workpiece
  • Long service life
  • Low noise levels
  • Effective self-sharpening effect of the grinding grain
Notice

General working and safety instructions

  • Only use fibre discs with approved, undamaged support plates
  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
  • Plunge-cut grinding is not permitted
  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
  • Store in original packaging at 18-22°C and 45-60% relative air humidity
Tear-resistant, tough-elastic sanding disc

22 mm hole with cross slot

Carrier material made from vulcanised fibre

  • Grain size 16-50: 0.8 mm
  • Grain 60-120: 0.6 mm

Electrostatic dispersion

Consistent removal rates

Topsize coating (= specialised zirconia alumina with cooling multi-bonding and grinding fillers) and highly elastic fully synthetic resin bonding

  • Aggressive grinding performance
  • Cool grinding – no tarnishing of the workpiece
  • Long service life
  • Low noise levels
  • Effective self-sharpening effect of the grinding grain
Notice

General working and safety instructions

  • Only use fibre discs with approved, undamaged support plates
  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
  • Plunge-cut grinding is not permitted
  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
  • Store in original packaging at 18-22°C and 45-60% relative air humidity
Application area

For use on hand-held pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a support plate



Edge and surface grinding on flat and curved components:


  • Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams etc. Deburring work on sheet, cast and forged metal parts. Grinding off sprues

  • Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of metal sheets and other metal surfaces.

  • Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in car repairs


Materials to be processed:


Corrosion resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron

Products specifications
Diameter (Ø) 125 mm
Bore diameter 22.23 mm
Grid size 120
Backing material Vulcanised fibre
Material of abrasive medium Zirconium conrundum
Colour of disc Turquoise blue
Adhesive base All-synthetic resin with grinding-active additives

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 125 mm
Bore diameter 22.23 mm
Grid size 120
Backing material Vulcanised fibre
Material of abrasive medium Zirconium conrundum
Colour of disc Turquoise blue
Adhesive base All-synthetic resin with grinding-active additives
Related Product
Close