Machining
>
Grinders and polishers
>
Sanding discs / flowers
>
Vulcanised fibre disc
>
Vulcanised fibre disc, zirconium corundum Topsize
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Bore diameter
22.23 mm (1)
Colour of disc
Turquoise blue (1)
Backing material
Vulcanised fibre (1)
Material of abrasive medium
Zirconium conrundum (1)
Diameter _Ø_
125 mm (1)
Grid size
120 (1)
Adhesive base
All-synthetic resin with grinding-active additives (1)
Packaging Unit
1 (1)
50 (1)
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
Twist drill bit HSCo DIN 338 type RN bronze tipped
WÜPOFAST 2.0®, blue galvanised Particle board screw
WATERSTOP DM
Twist drill bit HSS DIN 338 type RN 130°
Screw with flattened half round head with collar and hexagon socket
Twist drill bit HSS DIN 338 type RN 130°
Popular tags
construction
offer
set
triple
vacuum
Vulcanised fibre disc, zirconium corundum Topsize
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
0580512512
Vulcanised fibre discs, Topsize zirconia alumina
Vulcanised fibre disc, zirconium corundum Topsize FBRDISC-ZC-G120-D125X22MM
€0.89 inc. VAT