Close
Filters
Search

WÜPOFAST® A2 Particle board screw

Article No. 0182316
WÜPOFAST stainless steel A2 FT countersunk head Z SCR-CS-WO-A2-Z1-3X16 WUEPOFAST
€2.66 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
A2 stainless steel. PZ.
A2 stainless steel. PZ.
Products specifications
Nominal diameter (d) 3 mm
Length (l) 16 mm
Head type Countersunk head
Head diameter (dh) 5.8 mm
Internal drive Z1
Thread design Full thread
Angle of the tip 34 Degree
Material Stainless steel A2
Surface Bare
Product weight (per item) 0.549 g
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 3 mm
Length (l) 16 mm
Head type Countersunk head
Head diameter (dh) 5.8 mm
Internal drive Z1
Thread design Full thread
Angle of the tip 34 Degree
Material Stainless steel A2
Surface Bare
Product weight (per item) 0.549 g
RoHS-compliant Yes
Close