Close
Filters
Search

WÜPOFAST® A2 Particle board screw

Article No. 0182520
WÜPOFAST stainless steel A2 FT countersunk head Z SCR-CS-WO-A2-Z2-5X20 WUEPOFAST
€5.72 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
A2 stainless steel. PZ.
A2 stainless steel. PZ.
Products specifications
Nominal diameter (d) 5 mm
Length (l) 20 mm
Head diameter (dh) 9.7 mm
Internal drive Z2
Material Stainless steel A2
Surface Bare
Product weight (per item) 1.929 g
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Nominal diameter (d) 5 mm
Length (l) 20 mm
Head diameter (dh) 9.7 mm
Internal drive Z2
Material Stainless steel A2
Surface Bare
Product weight (per item) 1.929 g
RoHS-compliant Yes
Close