Close
Filters
Search

WÜPOFAST® A2 Particle board screw

Article No. 0182325
WÜPOFAST stainless steel A2 FT countersunk head Z SCR-CS-WO-A2-Z1-3X25 WUEPOFAST
€2.90 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
A2 stainless steel. PZ.
A2 stainless steel. PZ.
Products specifications
Nominal diameter (d)3 mm
Length (l)25 mm
Head typeCountersunk head
Head diameter (dh)5.8 mm
Internal driveZ1
Thread designFull thread
Angle of the tip25 Degree
MaterialStainless steel A2
SurfaceBare
Product weight (per item)0.810 g
RoHS-compliantYes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d)3 mm
Length (l)25 mm
Head typeCountersunk head
Head diameter (dh)5.8 mm
Internal driveZ1
Thread designFull thread
Angle of the tip25 Degree
MaterialStainless steel A2
SurfaceBare
Product weight (per item)0.810 g
RoHS-compliantYes
Close