Close
Filters
Search

WÜPOFAST® A2 Particle board screw

Article No. 0182816120
WÜPOFAST stainless steel A2 PT countersunk head Z SCR-CS-WO-A2-Z3-6X120/70 WUEPOFAST
€0.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Stainless steel A2, partial thread, countersunk head, PZ
  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
  • No need for pre-drilling
  • The thin bolt core creates a large pull-out strength and low material deformation
Stainless steel A2, partial thread, countersunk head, PZ
  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
  • No need for pre-drilling
  • The thin bolt core creates a large pull-out strength and low material deformation
Products specifications
Nominal diameter (d) 6 mm
Length (l) 120 mm
Head type Countersunk head
Head diameter (dh) 11.7 mm
Internal drive Z3
Thread design Partial thread
Thread length (lg) 70 mm
Angle of the tip 25 Degree
Material Stainless steel A2
Surface Bare
Product weight (per item) 14.930 g
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 6 mm
Length (l) 120 mm
Head type Countersunk head
Head diameter (dh) 11.7 mm
Internal drive Z3
Thread design Partial thread
Thread length (lg) 70 mm
Angle of the tip 25 Degree
Material Stainless steel A2
Surface Bare
Product weight (per item) 14.930 g
RoHS-compliant Yes
Close