Close
Filters
Search

WÜPOFAST®, blue galvanised Particle board screw

Article No. 0196440
WÜPOFAST steel galvanised FT pan head Z SCR-PANHD-WO-Z2-(A2K)-4X40 WUEPOFAST
€3.54 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Steel, blue galvanised, full thread, pan head, PZ recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF

Notice

Not for outdoor use

Steel, blue galvanised, full thread, pan head, PZ recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF

Notice

Not for outdoor use

Products specifications
Nominal diameter (d) 4 mm
Length (l) 40 mm
Head type Pan head
Head diameter (dh) 8 mm
Internal drive Z2
Thread design Full thread
Angle of the tip 25 Degree
Material Steel
Surface Galvanised
Product weight (per item) 2.492 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 4 mm
Length (l) 40 mm
Head type Pan head
Head diameter (dh) 8 mm
Internal drive Z2
Thread design Full thread
Angle of the tip 25 Degree
Material Steel
Surface Galvanised
Product weight (per item) 2.492 g
Close