Close
Filters
Search

WÜPOFAST®, blue galvanised Particle board screw

Article No. 019816100
WÜPOFAST steel galvanised PT countersunk Z SCR-CS-WO-Z3-(A2K)-6X100/60 WUEPOFAST
€15.34 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Steel, blue galvanised, partial thread, countersunk head, PZ recessed head.

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF

Notice

Not for outdoor use

Steel, blue galvanised, partial thread, countersunk head, PZ recessed head.

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF

Notice

Not for outdoor use

Products specifications
Nominal diameter (d)6 mm
Length (l)100 mm
Head typeCountersunk head
Head diameter (dh)12 mm
Internal driveZ3
Thread designPartial thread
Thread length (lg)60 mm
MaterialSteel
SurfaceGalvanised
Product weight (per item)11.88 g
RoHS-compliantYes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Nominal diameter (d)6 mm
Length (l)100 mm
Head typeCountersunk head
Head diameter (dh)12 mm
Internal driveZ3
Thread designPartial thread
Thread length (lg)60 mm
MaterialSteel
SurfaceGalvanised
Product weight (per item)11.88 g
RoHS-compliantYes
Close