Close
Filters
Search

WÜPOFAST® burnished Particle board screw

Article No. 0183325
WÜPOFAST burnished steel FT CS Z SCR-CS-WO-Z1-(BRN)-3X25 WUEPOFAST
€1.65 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Steel, burnished, full thread, countersunk head, PZ. Take the use of new materials into account. New innovative manufacturing and testing process – consistent high quality for professionals.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Steel, burnished, full thread, countersunk head, PZ. Take the use of new materials into account. New innovative manufacturing and testing process – consistent high quality for professionals.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Products specifications
Nominal diameter (d) 3 mm
Length (l) 25 mm
Head type Countersunk head
Head diameter (dh) 6 mm
Internal drive Z1
Thread design Full thread
Thread length (lg) 22 mm
Angle of the tip 25 Degree
Material Steel
Surface Burnished
Product weight (per item) 0.854 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 3 mm
Length (l) 25 mm
Head type Countersunk head
Head diameter (dh) 6 mm
Internal drive Z1
Thread design Full thread
Thread length (lg) 22 mm
Angle of the tip 25 Degree
Material Steel
Surface Burnished
Product weight (per item) 0.854 g
Close