Close
Filters
Search

WÜPOFAST®, yellow galvanised Particle board screw

Article No. 01863535
WÜPOFAST yellow galvanised steel FT CS Z SCR-CS-WO-Z2-(A2L)-3,5X35 WUEPOFAST
€10.62 inc. VAT price per 1000 PCS
AVAILABLE
*
+ -
Steel, yellow galvanised, full thread countersunk head PZ. Take the use of new materials into account. New innovative manufacturing and testing process – consistent high quality for professionals.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Steel, yellow galvanised, full thread countersunk head PZ. Take the use of new materials into account. New innovative manufacturing and testing process – consistent high quality for professionals.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Products specifications
Nominal diameter (d) 3.5 mm
Length (l) 35 mm
Head type Countersunk head
Head diameter (dh) 7 mm
Internal drive Z2
Thread design Full thread
Thread length (lg) 31 mm
Angle of the tip 25 Degree
Material Steel
Surface Yellow galvanised
Product weight (per item) 1.450 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 3.5 mm
Length (l) 35 mm
Head type Countersunk head
Head diameter (dh) 7 mm
Internal drive Z2
Thread design Full thread
Thread length (lg) 31 mm
Angle of the tip 25 Degree
Material Steel
Surface Yellow galvanised
Product weight (per item) 1.450 g
Close