Close
Filters
Search

WÜPOFAST®, yellow galvanised Particle board screw

Article No. 0186320
WÜPOFAST yellow galvanised steel FT CS Z SCR-CS-WO-Z1-(A2L)-3X20 WUEPOFAST
€7.26 inc. VAT price per 1000 PCS
Available on Order
Price may vary
*
+ -
Steel, yellow galvanised, full thread countersunk head PZ. Take the use of new materials into account. New innovative manufacturing and testing process – consistent high quality for professionals.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Steel, yellow galvanised, full thread countersunk head PZ. Take the use of new materials into account. New innovative manufacturing and testing process – consistent high quality for professionals.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Products specifications
Nominal diameter (d)3 mm
Length (l)20 mm
Head typeCountersunk head
Head diameter (dh)6 mm
Internal driveZ1
Thread designFull thread
Thread length (lg)17 mm
Angle of the tip25 Degree
MaterialSteel
SurfaceYellow galvanised
Product weight (per item)0.703 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d)3 mm
Length (l)20 mm
Head typeCountersunk head
Head diameter (dh)6 mm
Internal driveZ1
Thread designFull thread
Thread length (lg)17 mm
Angle of the tip25 Degree
MaterialSteel
SurfaceYellow galvanised
Product weight (per item)0.703 g
Close