Close
Filters
Search

WÜPOFAST 2.0®, blue galvanised Particle board screw

Article No. 19863550
WÜPOFAST 2.0 steel galvanised FT countersunk Z SCR-CS-WO-Z2-(A2K)-3,5X50/46 WUEPOFAST 2.0
€23.60 inc. VAT price per 1000 PCS
AVAILABLE
*
+ -
Steel, blue galvanised, full thread, countersunk head, PZ recessed head.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Notice

Not for outdoor use

Steel, blue galvanised, full thread, countersunk head, PZ recessed head.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Notice

Not for outdoor use

Products specifications
Nominal diameter (d)3.5 mm
Length (l)50 mm
Head typeCountersunk head
Head diameter (dh)7 mm
Internal driveZ2
Thread designFull thread
Angle of the tip25 Degree
MaterialSteel
SurfaceGalvanised
Product weight (per item)2.050 g
RoHS-compliantYes
Products specifications
Nominal diameter (d)3.5 mm
Length (l)50 mm
Head typeCountersunk head
Head diameter (dh)7 mm
Internal driveZ2
Thread designFull thread
Angle of the tip25 Degree
MaterialSteel
SurfaceGalvanised
Product weight (per item)2.050 g
RoHS-compliantYes
Close