Close
Search

WÜPOFAST®, blue galvanised Particle board screw

Article No. 017434545
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X45/28 WUEPOFAST
€14.16 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Hardened steel, galvanised, blue passivated
  • Anti-friction coated
  • With pre-drilled head
Hardened steel, galvanised, blue passivated
  • Anti-friction coated
  • With pre-drilled head
Products specifications
Nominal diameter (d) 4.5 mm
Length (l) 45 mm
Head type Countersunk head
Head access hole Yes
Head access hole diameter 2.5 mm
Head diameter (dh) 9 mm
Internal drive Z2
Thread type Wood screw thread
Thread design Partial thread
Thread format Single thread
Thread length (lg) 28 mm
Material Steel
Surface Galvanised
Product weight (per item) 3.040 g
Close