Electric power tools
>
Sanding and polishing machines, electric
>
Wall and ceiling sander, electric
Wall and ceiling sander, electric
Wall and ceiling sander WSS 225-E Compact
Refine
Load more results...
×
Price Range
Min:€999.00 inc. VAT
Max:€999.00 inc. VAT
Power output
270 W (1)
Cable length
25 m (1)
Weight of machine
3.9 kg (1)
Power input
500 W (1)
Length
1580 mm (1)
Frequency
50 Hz (1)
Nominal Voltage
230 V/AC (1)
Protection class
Protection class I/protective grounding (1)
Diameter of sanding plate
225 mm (1)
Min__max_ idle speed
1100-1650 U/min(rpm) (1)
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
Fully extending Nova Pro soft-close, Liquid
Serrated dowel
Glass socket bulb
Universal cleaning cloth
Hexagon nut
Panel bracket set, internal drawer
Popular tags
construction
offer
set
triple
vacuum
Wall and ceiling sander, electric
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
07021211
Wall and ceiling sander WSS 225-E Compact
Wall and ceiling sander WSS 225-E Compact SNDR-WL/CEIL-EL-(WSS 225-E COMPACT) Master Brand
€1,178.82 inc. VAT