Close
Filters
Search

Wall bracket For UNI mode 2 type 2 mobile charging stations

Article No. 9501650105
Wall bracket for mobile charging station UNI AY-CHRGSTA-ELVEH-WALL-BRACKET
€74.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Safe storage

  • The mobile charging station is always securely tidied away and hangs conveniently on the wall
  • In combination with the charging station, this forms a simple wall-mounted charging unit
  • The charging station can be secured against theft using the optional lock

High quality

  • The wall bracket has a high-quality powder coating

Safe storage

  • The mobile charging station is always securely tidied away and hangs conveniently on the wall
  • In combination with the charging station, this forms a simple wall-mounted charging unit
  • The charging station can be secured against theft using the optional lock

High quality

  • The wall bracket has a high-quality powder coating
Products specifications
Width 105 mm
Height 490 mm
Depth 95 mm
Material Sheet steel
Surface Powder-coated
Colour White<br>Orange
Product weight (per item) 2430 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Width 105 mm
Height 490 mm
Depth 95 mm
Material Sheet steel
Surface Powder-coated
Colour White<br>Orange
Product weight (per item) 2430 g
Related Product
Close