Close
Filters
Search

Wall shelf 500

Article No. 0962200010
Wall shelf 500 WLSHLF-STRGBOX500-BOX
€169.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With universal rail for storage boxes in size 4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
  • Colour-coded grouping of storage boxes for optimum arrangement of storage space
  • Optimised access for assembly areas
Notice

Wall mounting required

With universal rail for storage boxes in size 4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
  • Colour-coded grouping of storage boxes for optimum arrangement of storage space
  • Optimised access for assembly areas
Notice

Wall mounting required

Products specifications
Design of the boxes 36 boxes, size 4, red
Width 1055 mm
Height 500 mm
Material Sheet steel
Surface Galvanised
Products specifications
Design of the boxes 36 boxes, size 4, red
Width 1055 mm
Height 500 mm
Material Sheet steel
Surface Galvanised
Close