Close
Filters
Search

Washer

Article No. 040812
Galvanised steel washer, inch WSH-F.SCR1/2IN-(A2K)-13,5X24X2,5
€23.60 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Galvanised steel washer, inch (A2K).
Galvanised steel washer, inch (A2K).
Products specifications
Suitable for screw thread 1/2 inch
Internal diameter (d1) 13.5 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2.5 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for Imperial screws

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread 1/2 inch
Internal diameter (d1) 13.5 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2.5 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for Imperial screws
Close